
.5mm Cutter dia. x 0.0300 in. x 0.1200 in. Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Mfr # 753020-C3
Zoro # G011324710
product price:Â $82.79
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.03"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0192"
Reach
(6x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
753020-C3
Zoro #
G011324710
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.03"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0192"
Overall Length
2.5" (2-1/2 in)
Cutting Dia.
0.02" (0.5 mm)
Details
Number of Flutes
4
Reach
(6x)
LOC Multiple
(1.5x)
Overall Reach
0.12"
Metric
No
Coating
C3
Description
0.0200 in. .5 mm Cutter Dia. x 0.0300 in. Length of Cut x 0.1200 in. Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.