
5mm Cutter dia. x 15mm Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Mfr # 975364-C6
Zoro # G311325349
product price:Â $82.79
/eaKey Features
Number of Flutes
4
Length of Cut
15 mm
Shank Dia.
6 mm
Cutting Dia.
5.000 mm
Overall Length
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
975364-C6
Zoro #
G311325349
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
15 mm
Shank Dia.
6 mm
Cutting Dia.
5.000 mm
Overall Length
63 mm
Details
Number of Flutes
4
LOC Multiple
(3x)
Metric
Yes
Coating
C6
Description
5.000 mm Cutter Dia. x 15.000 mm Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.