
6 FL - 0.2500'', 1/4 Cutter DIA x 0.0050'' Radius x 0.7500'', 3/4 LOC - Ti-Nano Coated
Mfr # 711616-C10
Zoro # G513081647
product price:Â $80.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
Length of Cut
3/4 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
711616-C10
Zoro #
G513081647
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Cutter Diameter
1/4 in
Details
Number of Flutes
6
Finish
C10 Coated
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.2500'' 1/4 Cutter DIA x 0.0050'' Radius x 0.7500'' 3/4 Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.