
End Mill for Aluminum Alloys - Square 0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut
Mfr # 792162-C8
Zoro # G602588392
product price:Â $53.05
/eaKey Features
Number of Flutes
2
Length of Cut
0.1860"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
C8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
792162-C8
Zoro #
G602588392
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1860"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0620" (1/16)
Details
Number of Flutes
2
Finish
C8
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut Carbide Square End Mill for Aluminum Alloys, 2 Flutes, TiB2 Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.