End Mill for Hi-Temp Alloys-Corner Radius 0.0930" (3/32) Cutter DIAx0.0200" Radius x0.2790" L of Cut

  • Mfr # 774093-C6

  • Zoro # G902588689


product price:  $60.65
/ea

Key Features

Number of Flutes
7
Finish
C6
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0930" (3/32)
Length of Cut
0.2790"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
774093-C6
Zoro #
G902588689
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0930" (3/32)
Length of Cut
0.2790"
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
7
Finish
C6
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.0200" Radius x 0.2790" Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.