
End Mill for Hi-Temp Alloys-Corner Radius .1875" (3/16)Cutter DIAx.04" Radius x.562" (9/16)L of Cut
Mfr # 844012-C6
Zoro # G002588121
product price:Â $64.59
/eaKey Features
Corner Radius
0.0400"
Number of Flutes
4
Finish
C6
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
844012-C6
Zoro #
G002588121
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0400"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
0.1875" (3/16)
Length of Cut
0.5620" (9/16)
Details
Number of Flutes
4
Finish
C6
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.1875" (3/16) Cutter DIA x 0.0400" Radius x 0.5620" (9/16) Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.