
End Mill for Hi-Temp Alloys-Corner Radius .25" (1/4)Cutter DIAx.01" Radius x1.25" (1-1/4)L of Cut
Mfr # 885516-C6
Zoro # G602588231
product price:Â $83.75
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0100"
Number of Flutes
7
Finish
C6
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
885516-C6
Zoro #
G602588231
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Length of Cut
1.2500" (1-1/4)
Details
Number of Flutes
7
Finish
C6
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 1.2500" (1-1/4) Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.