
End Mill for Hi-Temp Alloys-Corner Radius .2500" (1/4)Cutter DIAx.0200" Radius x.7500" (3/4)L of Cut
Mfr # 774116-C6
Zoro # G102588168
product price:Â $70.19
/eaKey Features
Corner Radius
0.0200"
Number of Flutes
7
Finish
C6
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
774116-C6
Zoro #
G102588168
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0200"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.7500" (3/4)
Milling Dia.
0.2500" (1/4)
Details
Number of Flutes
7
Finish
C6
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.2500" (1/4) Cutter DIA x 0.0200" Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.