End Mill for High Temp Alloys - Ball 1.000 mm Cutter DIA x 4.000 mm Length of Cut

  • Mfr # 790122-C6

  • Zoro # G302588258


product price:  $86.99
/ea

Key Features

Number of Flutes
3
Length of Cut
4.000 mm
Shank Dia.
4.000 mm
Cutting Dia.
1.000 mm
Overall Length
50.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
790122-C6
Zoro #
G302588258
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4.000 mm
Shank Dia.
4.000 mm
Cutting Dia.
1.000 mm
Overall Length
50.000 mm

Details

Number of Flutes
3
Finish
C6
SAE or Metric
Metric
LOC Multiple
(4x)

Description

1.000 mm Cutter DIA x 4.000 mm Length of Cut Carbide Ball End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.