Shop HARVEY TOOL
See all product information
Create Account
Engraving Cutter-Tipped Off-Helical Flute .2500 1/4 Shank DIAx.0100 Flatx30Deg included Carbide
Mfr # 779162
Zoro # G102588458
product price:Â
$
94.49
/ea
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.0930" (3/32)
Included Angle
6
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 779162
- Zoro #
- G102588458
- UPC #
- -
- Country of Origin
- United States
- Included Angle
- 6
- Number of Flutes
- 4
- Measurement System
- Inch
- Angle
- 3
- Finish
- UN
- LOC Multiple
- (1.5x)
- Overall Reach
- 0.3120" (5/16)
- Reach
- (5x)
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.0930" (3/32) Length of Cut x 0.3120" (5/16) Reach Carbide Corner Radius Backdraft Cutter, 4 Flutes