
High Helix End Mill for Aluminum Alloys - Ball, 0.0600", Number of Flutes: 2
Mfr # 27860-C8
Zoro # G7230300
product price: $52.55
/eaKey Features
Number of Flutes
2
Length of Cut
0.1800"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0600"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
27860-C8
Zoro #
G7230300
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1800"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0600"
Cutter Dia.
0.0600"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0600" Cutter DIA x 0.1800" Length of Cut Carbide 45° Helix Ball End Mill, 2 Flutes, TiB2 Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.