
High Helix End Mill for Medium Alloy Steels - Ball 0.0310" (1/32) Cutter DIA x 0.0250" Length of Cut
Mfr # 774631-C6
Zoro # G502588041
product price: $91.85
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.0250"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Finish
C6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
774631-C6
Zoro #
G502588041
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0250"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Neck Dia.
0.1100" (2.8 mm)
Cutting Dia.
0.0310" (1/32)
Details
Number of Flutes
2
Finish
C6
SAE or Metric
SAE
Neck Angle
10
Type
I
Tapered Reach
0.2500" (1/4)
LOC Multiple
(0.8x)
Overall Reach
0.3170"
Description
0.0310" (1/32) Cutter DIA x 0.0250" Length of Cut x 10° 0.3170" Taper Reach Carbide Ball End Mill for Medium Alloy Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.