
Keyseat Cutter-Square .1180" (3 mm) Cutter DIAx.0150" (1/64) Wx.1870" (3/16) Neck L Carbide
Mfr # 777415-C3
Zoro # G702582870
product price:Â $84.49
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.1180" (3 mm)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0590" (1.5 mm)
Type
I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
777415-C3
Zoro #
G702582870
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.1180" (3 mm)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0590" (1.5 mm)
Depth of Cut
0.0195"
Cutter Width
0.0150" (1/64)
Neck Length
0.1870" (3/16)
Details
Type
I
Finish
C3
Reach
(1.5x)
SAE or Metric
SAE
Flutes
4
Description
0.1180" (3 mm) Cutter DIA x 0.0150" (1/64) Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.