
Miniature End Mill - 2 Flute - Ball 0.0390" (1 mm) Cutter DIA x 0.0590" Length of Cut
Mfr # 17739
Zoro # G402588356
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.0590"
Shank Dia.
0.2500" (1/4)
Finish
UN
Neck Dia.
0.0810"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
17739
Zoro #
G402588356
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0590"
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0810"
Overall Length
4.0000" (4)
Neck Length
0.0390"
Cutting Dia.
0.0390" (1 mm)
Minor Diameter
0.0350" (.9 mm)
Details
Number of Flutes
2
Finish
UN
Tapered Reach
0.7500" (3/4)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.0000" (1)
Neck Angle
2
Description
0.0390" (1 mm) Cutter DIA x 0.0590" Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Ball End Mill, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.