
Miniature End Mill - 4 Flute - Square 0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut
Mfr # 846178-C3
Zoro # G702588742
product price:Â $64.55
/eaKey Features
Number of Flutes
4
Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0765"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
846178-C3
Zoro #
G702588742
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0765"
Neck Length
0.5660"
Cutting Dia.
0.0780" (5/64)
Details
Number of Flutes
4
Finish
C3
SAE or Metric
SAE
Overall Reach
0.8000"
Reach
(10x)
LOC Multiple
(3x)
Description
0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut x 0.8000" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.