
Miniature End Mill - Ball - Long Flute 0.0780" (5/64) Cutter DIA x 0.4750" Length of Cut
Mfr # 880916-C6
Zoro # G402588271
product price: $66.99
/eaKey Features
Number of Flutes
2
Length of Cut
0.1220"
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
880916-C6
Zoro #
G402588271
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1220"
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
2
Finish
C6
Angle per Side
45
Included Angle
90
Tip Flat
0.0050"
Type
II
SAE or Metric
SAE
Flat on Part
0.0050"
Description
0.2500" (1/4) Shank DIA x 0.0050" Flat x 90° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.