
Miniature End Mill - Ball - Stub & Standard 0.0080" (.2 mm) Cutter DIA x 0.0240" Length of Cut
Mfr # 835975
Zoro # G702588551
product price:Â $36.79
/eaKey Features
Number of Flutes
3
Length of Cut
0.2250"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0750" (1.9 mm)
Overall Length
1.5000" (1-1/2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
835975
Zoro #
G702588551
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2250"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0750" (1.9 mm)
Overall Length
1.5000" (1-1/2)
Details
Number of Flutes
3
Finish
UN
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.0750" (1.9 mm) Cutter DIA x 0.2250" Length of Cut Carbide Ball End Mill, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.