
Miniature End Mill - Square - Long Flute 0.0310" (1/32) Cutter DIA x 0.1250" (1/8) Length of Cut
Mfr # 836947
Zoro # G502588591
product price:Â $49.19
/eaKey Features
Number of Flutes
4
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0470" (3/64)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
836947
Zoro #
G502588591
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0470" (3/64)
Details
Number of Flutes
4
Finish
UN
LOC Multiple
(4x)
SAE or Metric
SAE
Description
0.0470" (3/64) Cutter DIA x 0.1870" (3/16) Length of Cut Carbide Square End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.