
Tool#SA-2, 0.3125'', 5/16 CutterDIAx0.7500'', 3/4 LOCx0.2500'', 1/4 ShankDIAx2.5000'', 2-1/2 OAL
Mfr # 710720
Zoro # G513081746
product price:Â $30.95
/eaKey Features
Cutter Dia.
5/16 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Finish
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
710720
Zoro #
G513081746
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
5/16 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
SA-2
Details
Finish
UN
SAE or Metric
SAE
Center Cutting
No
Cut Style
DC
Description
Tool # SA-2, 0.3125'' 5/16 Cutter DIA x 0.7500'' 3/4 Length of Cut x 0.2500'' 1/4 Shank DIA x 2.5000'' 2-1/2 Overall Length,Carbide Tipped Double Cut Cylindrical Double Cut Bur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.