Shop HARVEY TOOL
See all product information
Create Account
Undercutting End Mill - 220 Degree
Mfr # 833808
Zoro # G501019775
product price:
$
68.59
/ea
Key Features
Cutting Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Length
0.7500" (3/4)
Length of Cut
0.0840"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 833808
- Zoro #
- G501019775
- UPC #
- -
- Country of Origin
- United States
- SAE or Metric
- SAE
- Wrap Angle
- 220
- Coating
- UN
- Overall Reach
- 0.8340"
- Number of Flutes
- 4
Description
0.1250" (1/8) Cutter DIA x 0.7500" (3/4) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes