Shop HARVEY TOOL
See all product information
Create Account
Undercutting End Mill - 270 Degree Deburring Undercut
Mfr # 926524
Zoro # G804196098
product price:
$
172.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
3.0000" (3)
Length of Cut
0.3200"
Neck Length
0.7500" (3/4)
Neck Dia.
0.2000"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 926524
- Zoro #
- G804196098
- UPC #
- -
- Country of Origin
- United States
- Measurement System
- Inch
- Finish
- UN
- Right Hand Teeth
- 16
- Left Hand Teeth
- 13
- Overall Reach
- 1.0700"
- Wrap Angle
- 270
Description
0.3750" (3/8) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.