090620 Clogbuster Toilet Plunger 4 to 6 in.
- Mfr # 4303186
- Zoro # G903979516
product price:Â
$
52.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4303186
- Zoro #
- G903979516
- UPC #
- 78864906202
- Country of Origin
- China
Description
Features
- Fits 4" - 6" drains
- No harmful chemicals- it's non-toxic
- Reusable drain unclogger powered by standard hose hookup
- Easy to use
- Dimension: 12.25" H x 6" W x 3" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.