Shop All Picture and Document Frames
Hastings Home
Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black
Mfr # 600332RCK
Zoro # G301776076
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5
- Height 0.75
- Length 11.5
- Weight 6.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 600332RCK
- Zoro # G301776076
- UPC # 194189539632
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 9.5 |
Height | 0.75 |
Length | 11.5 |
Details
Weight | 6.92 |
Description
Personalize your home with artwork or cherished moments with the set of 6, 8x10-inch gallery frames by Hastings Home! This set of frames can be configured horizontally or vertically to create a gallery of photographs on any wall for a personalized space that is uniquely you. Outfitted with both hangers and an easel on the back, these versatile frames can be wall mounted or set on tabletops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPN)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- SOUTHBEND Ignition Control Module (1175723)
- GLOBAL EQUIPMENT Interion Shop Stool with Backrest - Polyurethane - Black (A812TS)
- HASTINGS HOME Wall Shelf and Picture Collage with Ledge and 3 Hanging Hooks Photo Frame Décor Shelving (Black) (995108OPP)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- HASTINGS HOME Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6 (176628EVM)
- AZAR DISPLAYS Large Indoor/Outdoor Weighted Aluminum Two Sided Sidewalk Frame and Curb Sign Holder 30''W X 40''H (300248)
- ELECTRIDUCT HD 12" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-12D)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- Hastings Home Picture and Document Frames