This item is Discontinued.

This item is Discontinued.
Hat Trick Openers 6 In 1 Golf Divot Tool - Oregon Ducks (Discontinued)
Mfr #
LW-C03-ORD-HTDT
Zoro #
G603874487
UPC # 859648004907
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW-C03-ORD-HTDT
- Zoro #
- G603874487
- UPC #
- 859648004907
- Country of Origin
- China
Description
The Hat Trick 6 in 1 Golf Divot Repair Tool is a unique and multi-functional golf accessory. It incorporates a divot fixer, magnetic ball marker, bottle opener with a magnetic cap catcher which prevents the bottle cap from falling to the ground, a cigar holder, club rest and can tab opener. The Hat Trick(R) 6 in 1 Divot Tool is a golf green friendly divot tool and comes in a Matt Nickel. It is a must have for any golfer and can be used on the course or the 19th Hole.
Features- Must have accessory for any golfer and is a true keepsake
- Makes a great tournament prize, birthday gift, or stocking stuffer, Mothers Day gift and Fathers Day gift
- Made of metal and comes in many styles and finishes
- Quality piece of Golf and Beer Gear that is fun to use and sure to be a conversation starter
- Quality golf accessory which includes a bottle and can opener so you are never caught without an opener
- Team - Oregon Ducks
- Dimensions - 1.5 x 0.2 x 3.2 in.
- Item Weight - 1.4 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.