Shop HATCO

ToasterOven, Conveyor, 17-1/8inH, 14-3/4inW

  • Mfr # TQ3-400

  • Zoro # G223357070


product price:  $2,443.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Toaster Type
Conveyor
Conveyor Width
10 1/8 in
Slices per Hour
400
Overall Height
17 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TQ3-400
Zoro #
G223357070
UPC #
-
Country of Origin
United States

Dimensions

Conveyor Width
10 1/8 in
Overall Height
17 1/8 in
Overall Width
14 3/4 in
Overall Depth
20 1/2 in

Details

Frequency
50/60 Hz
Toaster Type
Conveyor
Slices per Hour
400
Current
14.8 A
Plug Type
5-15P
Wattage
1,780 W
Energy Star Compliant
No
Standards
CE Certified, UKCA, UL Listed
Item
Toaster Oven
Voltage
120V
Material
Stainless Steel
Color
Black
Weight
54 lb
Includes
Control Panel with Touchscreen Control, Removable/Cleanable Cooling Fan Filter

Description

Toaster Oven, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 400, Conveyor Width 10 1/8 in, Overall Height 17 1/8 in, Overall Depth 20 1/2 in, Overall Width 14 3/4 in, Voltage 120V, Material Stainless Steel, Wattage 1,780 W, Energy Star Compliant No, Standards CE Certified, UKCA, UL Listed, Plug Type 5-15P, Color Black, Current 14.8 A, Frequency 50/60 Hz, Includes Control Panel with Touchscreen Control, Removable/Cleanable Cooling Fan Filter, Weight 54 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.