Shop HATCO
See all product information
Create Account
ToasterOven, Conveyor, 17-1/8inH, 14-3/4inW
Mfr # TQ3-500H
Zoro # G823353496
product price:Â $2,605.99
/ea
Free Shipping & Returns
Key Features
Conveyor Width
10 1/8 in
Voltage
208V
Includes
Control Panel with Touchscreen Control, Removable/Cleanable Cooling Fan Filter
Overall Width
14 3/4 in
Plug Type
6-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TQ3-500H
- Zoro #
- G823353496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Conveyor Width
- 10 1/8 in
- Overall Width
- 14 3/4 in
- Overall Height
- 17 1/8 in
- Overall Depth
- 20 1/2 in
Details
- Voltage
- 208V
- Includes
- Control Panel with Touchscreen Control, Removable/Cleanable Cooling Fan Filter
- Plug Type
- 6-15P
- Slices per Hour
- 400
- Energy Star Compliant
- No
- Weight
- 54 lb
- Item
- Toaster Oven
- Frequency
- 50/60 Hz
- Wattage
- 2,220 W
- Material
- Stainless Steel
- Color
- Black
- Toaster Type
- Conveyor
- Current
- 10.7 A
- Standards
- CE Certified, UKCA, UL Listed
Description
Toaster Oven, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 400, Conveyor Width 10 1/8 in, Overall Height 17 1/8 in, Overall Depth 20 1/2 in, Overall Width 14 3/4 in, Voltage 208V, Material Stainless Steel, Wattage 2,220 W, Energy Star Compliant No, Standards CE Certified, UKCA, UL Listed, Plug Type 6-15P, Color Black, Current 10.7 A, Frequency 50/60 Hz, Includes Control Panel with Touchscreen Control, Removable/Cleanable Cooling Fan Filter, Weight 54 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.