HT-CCGB-S1 White Square Capital Crown Ceiling Diffuser with 8 in. Boot
- Mfr # HT-CCGB-S1
- Zoro # G004135224
product price:Â
$
45.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-CCGB-S1
- Zoro #
- G004135224
- UPC #
- 747925203870
- Country of Origin
- China
Description
Havaco Quick Connect Register Boot with Ceiling Diffuser combinations are even easier to install, won't dent or rust and are paintable or with Custom Graphics including wood grain, stone, camo and other designs. The ceiling boots are 8, 6 in. and an 8-7-6 in. reducing model. The diffusers comes in square Capital Crown molding models.
Features- Color - White.
- Shape - Square.
- Capital Crown Ceiling Diffuser.
- 8 in. Boot.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.