Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M45017
- Zoro #
- G0772040
- UPC #
- 805634002600
- Country of Origin
- China
- Item
- Hammer Drill Bit
- Shank Type - Machining
- SDS Max
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Steel
- Number of Cutter Heads
- 2
- Percussion Rated
- Yes
- Impact Rated
- No
- Measurement System
- Fractional Inch
- Cutting Direction
- Right Hand
- Primary Material Application
- Concrete, Masonry
- For Tool Type
- Rotary Hammer
- Shank Type
- SDS-Max
- Finish
- Bright (Uncoated)
- Material
- High Speed Steel
- For Workpiece Material
- Concrete, Masonry
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 21 in
- Drill Bit Size
- 4 mm
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 16 in
Description
Hammer Drill Bit, SDS Max, 4 mm, Steel, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.