This item is Discontinued.

Hawkins F60 Futura Hard Anodized Pressure Cooker - 6 Litres F60

This item is Discontinued.

Hawkins

F60 Futura Hard Anodized Pressure Cooker - 6 Litres (Discontinued)

Mfr # F60
Zoro # G603755953
UPC # 8901165057538
Country of Origin China
Category Cookware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F60
Zoro #
G603755953
UPC #
8901165057538
Country of Origin
China
Item
Pressure Cooker
Capacity
1.59 gal
Material
Aluminum
Features
Locking Lid, Non-stick, Abrasion Resistant, Cool Touch Handle, Control Valve, Scratch Resistant, Tarnish Resistant, Durable, Stove Top Safe
Handle
Bakelite
Application
Frying, Cooking
Finish
Hard Anodized
Color
Black

Dimensions

Diameter
7.1 in

Description

A beautiful combination of form and function, Futura is the only pressure cooker in the world to have been displayed by The Museum of Modern Art, New York. Futura cooks on average 46% faster than a microwave oven. The beautiful, durable black finish given by 60 micron thick hard anodising has two benefits. It makes the pressure cooker absorb heat faster making it more energy-efficient. And the pressure cooker stays looking new for years.
The unique pressure regulating system gives you the convenience of finger-tip pressure release and prevents clogging of the steam vent. The double-thick base stays flat, heats evenly and is ideal for light frying before pressure cooking. Suitable for gas, electric, ceramic and halogen cooktops. The Hawkins Futura has a 1/4 inch thick base providing for incredible durability and reliable, even cooking. Hard anodized, non-tarnish, scratch proof Satilon finish. Satilon is stick resistant and extremely abrasion resistant. Stay cool handles and helper handles make handling easier. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. Body and lid are hard-anodised to over 50 microns, this surface will not tarnish, pit, corrode or scratch, it will prevent food from coming into contact with aluminium at core, it will stay looking new for years.
Hard anodising was first developed by Russian scientists to produce a metal surface tough enough for space travel. The same technology is now used by Hawkins to make its Hard Anodised pressure cookers and cookware. Through a process of electrolysis at sub-zero temperature using a high intensity electric current, a 60 micron thick layer of aluminium oxide (Al2O3) is formed molecule by molecule as an integral part of the metal. This process produces a surface harder than steel with wonderful properties for cooking. The Hard Anodised surface is non-toxic, non-staining and non-reactive with foods. It is thermal-efficient, heats fast and evenly and is not spoiled by high heat. It is tough and durable, will not tarnish or corrode and will stay looking new for years.
  • Ideal for cooking for: 6-7 Persons.
  • Base flat diameter: 180 mm.
  • Base thickness: 6.35 mm.
  • 6 Litres Capaci
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.