Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G20
- Zoro #
- G903755950
- UPC #
- 8901165911007
- Country of Origin
- China
Description
Hawkins 6.5 Litres Idli Stand has been designed for the Hawkins 6.5 Litres or bigger size pressure cookers but can be used with any other pressure cooker – any make, any size – into which it fits properly.
All aluminum construction.
Manual and recipe book inside box.
Ideal for 6.5 Litres Pressure Cookers.
Makes 18 Idli's.
Dishwasher safe.
Colour Name Metallic.
Material Aluminum.
Dimensions: 6.5" L x 7.5" H x 6" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
