This item is Discontinued.

Hawkins Hawkins Q24 Futura Non-Stick 10 in. Frying Pan Indian Style with Stainless Steel Lid Q24

This item is Discontinued.

Hawkins

Hawkins Q24 Futura Non-Stick 10 in. Frying Pan Indian Style with Stainless Steel Lid (Discontinued)

Mfr # Q24
Zoro # G803755647
UPC # 8901165112312
Country of Origin China
Category Cookware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q24
Zoro #
G803755647
UPC #
8901165112312
Country of Origin
China

Description

This is a futura non-stick frying pan with a stainless steel lid great for stir-frying and deep-frying.
  • 26 cm base diameter.
  • 3-1/4 mm Thickness.
  • 2.2-Litres capacity.
  • Stay-cool handle.
  • Comes with lid.
  • Dimensions: 17" L x 12" H x 4" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews