Shop HAWKINS
Create Account
L50 Futura Hard Anodised Concave Tava Griddle 10 in. - 6.35mm with Steel Handle
- Mfr # L50
- Zoro # G203849519
product price:Â
$
52.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L50
- Zoro #
- G203849519
- UPC #
- 8901165100005
- Country of Origin
- China
Description
This is a concave hard anodised Tava griddle used for cooking roti, phulka, paratha and can also be used for cooking cutlets, eggs, pancakes, French toast, griddle cakes and the like.
Hard anodised surface.
Steel handle.
26 cm diameter cooking surface.
6.35 mm thickness.
Size: 25 cm.
Color: Black.
Dimensions: 16" L x 11" H x 3.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.