- Q41
- Zoro #
- G203849564
- UPC #
- 8901165111407
- Country of Origin
- China
Description
Hawkins/Futura 13 Inch Nonstick Flat Dosa Tava/Griddle can cook all the foods that can be cooked in Hard Anodized Tava (Griddles) with less or no oil or butter particularly preferred for cooking popular South Indian Dosas and Uttapam. Less expert cooks will find it easy to produce great tasting results on Futura Nonstick Tava, with the help of The Futura manual included.
Non-stick coating on heavy gauge hard anodized aluminum.
Extra thick for even heating.
Stay cool handle.
Nonstick Tava can cook all the foods with less or no oil or butter, if required.
Dimensions: 19" L x 3" H x 13.5" W.