Shop HAWS
See all product information
Create Account
Ball Valve, Brass, Stainless Steel, Silver, For Use With, Eyewash
- Mfr # SP226PCP
- Zoro # G1240760
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
For Use With
Haws
Material
Brass, Stainless Steel
Color
Silver
Height
8 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP226PCP
- Zoro #
- G1240760
- UPC #
- -
- Country of Origin
- United States
- Item
- Ball Valve
- For Use With
- Haws
- Material
- Brass, Stainless Steel
- Color
- Silver
- Compatible with Brand
- Haws
- Includes
- Flag
- Standards
- California Proposition 65
- Features
- Vertical Installation
- Accessory Type
- Push Handle with On/Off Valve
- Outlet Pipe Thread Type
- NPT
- Compatible with Series
- Haws
- Shell Material
- Brass, Stainless Steel
- Compatible Series
- Haws
- Wire Color
- Silver
- Compatible Product Type
- Eyewash
- Traction Material
- Brass, Stainless Steel
Dimensions
- Height
- 8 in
- Width
- 4 in
- Depth
- 2 in
- Inlet Pipe Size
- 1/2 in
- Outlet Pipe Size
- 3/8 in
- Fits Chest Size
- Vertical Installation
Description
The HAWS - SP226PCP is an accessory for eyewash installations. is compatible with Haws-branded eyewash systems and the Haws series specified by the product compatibility requirements. includes a push handle and on/off valve. is used to control on/off flow in an eyewash water supply line. is finished in silver and is intended for vertical installation. is for use with eyewash equipment. is constructed of brass and stainless steel.
Key Features:
- Accessory Type: Push Handle with On/Off Valve
- Compatible with Brand: Haws
- Compatible with Series: Haws
- For Use With: Eyewash
- Material: Brass, Stainless Steel
- Color: Silver
- Features: Vertical Installation
- Dimensions: 8 in Height x 4 in Width x 2 in Depth
- Inlet Pipe Size: 1/2 in
- Outlet Pipe Size: 3/8 in
- Outlet Pipe Thread Type: NPT
- Includes: Flag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.