Emergency Mixing Valve, Brass, Yellow, For Use With, Eyewashes, Showers, Showers with Eyewash

  • Mfr # TWBS.SHE
  • Zoro # G4379042
product price: 
$
4,028.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewashes, Showers, Showers with Eyewash
Material
Brass
Color
Yellow
Height
9 5/8 in
Width
4 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TWBS.SHE
Zoro #
G4379042
UPC #
611970381114
Country of Origin
United States
Item
Emergency Mixing Valve
For Use With
Eyewashes, Showers, Showers with Eyewash
Material
Brass
Color
Yellow
Compatible with Brand
Haws
Standards
ANSI Z358.1, ASSE 1071, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.3, NSF/ANSI 372, NSF/ANSI 61-section 8
Flow Rate
74 gpm
Features
Anti-Scald Protection, Flow Range of 1 to 74 gpm (280 L), Shuttle Design
Type
Emergency Safety
Inlet Pipe Gender
Female
Maximum Water Output Temperature
90 Degrees F
Maximum Inlet Temperature
180 Degrees F
Maximum Inlet Pressure
125 psi
Outlet Pipe Gender
Female
Minimum Water Output Temperature
60 Degrees F
Maximum Flow Rate
74 gpm
Inlet Pipe Thread Type
NPT
Accessory Type
Thermostatic Mixing Valve
Outlet Pipe Thread Type
NPT
Valve Features
Cold Water Bypass
Activation Type
Flow of Hot and Cold Water
Sub-Brand
AXION
Shell Material
Brass
Wire Color
Yellow
Compatible Product Type
Eyewashes, Showers, Showers with Eyewash

Dimensions

Height
9 5/8 in
Width
4 3/4 in
Length
11 in
Inlet Size
1-1/4" NPT
Depth
11 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1 1/4 in
Fits Chest Size
Anti-Scald Protection, Flow Range of 1 to 74 gpm (280 L), Shuttle Design

Description

The HAWS - TWBS.SHE is an emergency mixing valve intended for thermostatic mixing within eyewash, shower, and combination shower-eyewash plumbing systems when installed with compatible equipment and within the specified operating limits. Made of brass with a yellow finish, it mixes hot and cold water to maintain output temperature within a specified range of 60 to 90°F when operating within the rated conditions. The valve provides emergency eyewash/shower tempered water control within the specified temperature range. It operates when hot and cold water flow is present at the inlets and is compatible with Haws brand equipment.

Key Features:

  • Thermostatic mixing valve accessory for emergency eyewash/shower systems, installed in accordance with applicable standards and the specified operating limits.
  • Rated flow range of 1 to 74 gpm.
  • Output temperature controlled between 60 and 90°F under rated operating conditions.
  • Inlet and outlet pipe connections are 1 1/4 in female NPT threads.
  • Rated maximum inlet pressure of 125 psi and rated maximum inlet temperature of 180°F.
  • [retain if substantiated with a specific certificate/third-party listing; otherwise insert: “is claimed to meet...” OR [omit from description]]
  • Physical dimensions: approximately 9 5/8 in height, 11 in length, 11 in depth, and 4 3/4 in width.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.