Plumbed Eyewash, Wall Mount, Plumbed, 9 in H., 15 in W

  • Mfr # 7360BTWC
  • Zoro # G4377782
product price: 
$
876.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
15 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7360BTWC
Zoro #
G4377782
UPC #
611970346120
Country of Origin
United States
Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Inspection Tag, Universal Identification Sign, Wall Bracket
Activation
Push Plate
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Plastic
Standards
ANSI Z358.1
ANSI Compliant
Yes
ADA Compliance
Yes
Eyewash Covering
Yes
Fitting Material
Brass
Pipe Material
Chrome-Plated Brass
Covers
Plastic
Material
Brass
Valve Material
Stainless Steel
Mounting Style
Standard
Coverage
Eyes and Face
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Includes Drench Hose
No
Includes Foot Pedal
No
Series
Axion(R) MSR
Bowl Style
Covered
Assembly
Assembled
Outlet Pipe Thread Type
NPT
Hazardous Location Rating
Not Rated
Minimum Flow Rate
10 gpm
Spray Head Style
Covered
Maximum Flow Rate
10 gpm
Environment
General Purpose
Barrier Free
Yes
ANSI Compliance
Supplemental Only
Mount Type
Wall
Shower Activation
Push Handle
Number of Spray Heads
1
ADA Compliant
Yes
Shell Material
Brass
Wire Color
Silver
Traction Material
Brass

Dimensions

Height
9 in
Width
15 in
Depth
15 in
Inlet Pipe Size
1/2 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
11 in
Electrical Cord Length
Not Available

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Covered, Color Silver, Coverage Eyes and Face, Depth 15 in, Height 9 in, Width 15 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Wall Bracket, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.