Shop HAWS

Plumbed Eyewash, Wall Mount, Plumbed, 14 1/12 in H., 14 3/4 in W

  • Mfr # 7360BT-7460BT
  • Zoro # G7549306

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Height
14 1/12 in
Width
14 3/4 in
Color
Green
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7360BT-7460BT
Zoro #
G7549306
UPC #
094706246640
Country of Origin
United States
Item
Plumbed Eyewash
Color
Green
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Dust Cover, Inspection Tag, Tailpiece and Trap, Universal Identification Sign, Wall Bracket
Activation
Push Plate
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Plastic
Standards
ANSI Z358.1
Eyewash Covering
Yes
Number of Heads
1
Fitting Material
Chrome Plated Brass
ADA Compliance
No
Pipe Material
Chrome-Plated Brass
ANSI Compliant
Yes
Valve Material
Stainless Steel
Material
Brass
Weight Empty
12 lb.
Mounting Style
Fully Recessed
Series
Axion(R) MSR
Barrier Free
No
Inlet Pipe Gender
Female
Includes Foot Pedal
No
Spray Head Style
Covered
Mount Type
Wall
Outlet Pipe Thread Type
NPT
Includes Drench Hose
No
Handle Material
Aluminum
Bowl Style
Covered
ANSI Compliance
Supplemental Only
Hazardous Location Rating
Not Rated
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Maximum Flow Rate
10 gpm
Coverage
Eyes and Face
Environment
General Purpose
Minimum Flow Rate
10 gpm
ADA Compliant
No
Number of Spray Heads
1
Shower Activation
Push Handle
Wire Color
Green

Dimensions

Height
14 1/12 in
Width
14 3/4 in
Head Dia.
2.25 in
Fitting Size
1/2 in NPT Female
Depth
14 3/4 in
Bowl Diameter
11 in
Outlet Pipe Size
1 1/2 in
Spray Head Diameter
2 1/4 in
Inlet Pipe Size
1/2 in
Mount Hole Diameter
5/16 in
Electrical Cord Length
Not Available

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Covered, Color Green, Coverage Eyes and Face, Depth 14 3/4 in, Height 14 1/12 in, Width 14 3/4 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Dust Cover, Inspection Tag, Tailpiece and Trap, Universal Identification Sign, Wall Bracket, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.