Eyewash Station, Stainless Steel (Connecting Hardware), Silver, For Use With, Shower
- Mfr # AX14S
- Zoro # G8361114
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shower
Material
Stainless Steel (Connecting Hardware)
Color
Silver
Height
2 1/4 in
Width
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX14S
- Zoro #
- G8361114
- UPC #
- 611970313061
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 1/4 in
- Width
- 3 1/4 in
- Length
- 3 in
- Depth
- 10 in
- Fits Chest Size
- Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity
Details
- Item
- Eyewash Station
- For Use With
- Shower
- Material
- Stainless Steel (Connecting Hardware)
- Color
- Silver
- Compatible with Brand
- Universal
- Includes
- Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Tape Measure
- Standards
- ANSI Z358.1
- Features
- Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity
- Accessory Type
- Shower and Eye/Face Wash Upgrade Kit
- Number of Pieces
- 14
- Showerhead Material
- Stainless Steel
- Sub-Brand
- AXION Advantage
- Shell Material
- Stainless Steel (Connecting Hardware)
- Wire Color
- Silver
Description
The HAWS - AX14S is an eyewash station upgrade kit designed to be installed on compatible shower units to provide an eyewash/eye-face wash capability. Features inverted directional laminar flow to direct water flow toward the eye/face wash area as described by the manufacturer. This silver-colored kit is compatible with specified shower unit configurations (as stated by the manufacturer) and includes the listed components for installation and use as described in the manufacturer’s instructions.
Key Features:
- Accessory Type: Shower and Eye/Face Wash Upgrade Kit
- Color: Silver
- Compatible with Brand: Universal
- Dimensions: 3 1/4 in width x 2 1/4 in height x 10 in depth
- Features inverted directional laminar flow to direct water flow toward the eye/face wash area as described by the manufacturer
- Includes connecting hardware, dust cover, eye/face wash head, eyewash gauge, tape measure
- Material: Stainless Steel (connecting hardware)
- Number of Pieces: 14
- For Use With: Shower
- is certified to/claims compliance with ANSI Z358.1 (as stated by the manufacturer)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.