Shop HAWS
See all product information
Create Account
Dust Cover, Plastic, Green, For Use With, Eyewash
- Mfr # 9095
- Zoro # G3994733
product price:Â
$
19.25
/pr
Key Features
For Use With
Eyewash
Material
Plastic
Color
Green
Compatible with Brand
Haws
Accessory Type
Dust Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9095
- Zoro #
- G3994733
- UPC #
- 611970357317
- Country of Origin
- Taiwan, Province of China
- Item
- Dust Cover
- For Use With
- Eyewash
- Material
- Plastic
- Color
- Green
- Compatible with Brand
- Haws
- Accessory Type
- Dust Cap
- Compatible Mfr Part Number
- SP10, SP11, SP11FC, SP18
- Compatible with Series
- Haws
- Features
- It Keeps Eyewash Heads from Contamination When Not in Use, The Safety Green Polyethylene Plastic Cover with Integral Retainer Strap Automatically Removes When Water is Turned On
- Shell Material
- Plastic
- Compatible Series
- Haws
- Wire Color
- Green
- Compatible Product Type
- Eyewash
- Traction Material
- Plastic
- For Wire Feeder Series
- Haws
Dimensions
- Fits Chest Size
- It Keeps Eyewash Heads from Contamination When Not in Use, The Safety Green Polyethylene Plastic Cover with Integral Retainer Strap Automatically Removes When Water is Turned On
Description
The HAWS - 9095 is a dust cover accessory for eyewash units. It is constructed from plastic and is green in color. This cover is intended to help reduce exposure of eyewash heads to dust and debris when not in use and is compatible with specified Haws eyewash series models/units listed in the description. It includes an integral retainer strap designed to release the cover when water is activated, intended to support keeping the eyewash heads covered when not in use and accessible when water is activated.
Key Features:
- Accessory Type: Dust Cap for eyewash units.
- Color: Green for clear identification.
- Material: Plastic construction.
- Compatible with specified Haws eyewash series models/units listed in the description.
- Fits compatible manufacturer part numbers SP10, SP11, SP11FC, and SP18.
- Feature: Intended to help reduce dust and debris contact with eyewash heads when not in use.
- Feature: Green polyethylene plastic cover with an integral retainer strap designed to release the cover when water is activated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.