Shop HAWS
See all product information
Create Account
Flow Switch, Brass, Brass, For Use With, Alarm, Eyewash, Shower
- Mfr # SP154DPDT
- Zoro # G0647258
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
For Use With
Alarm, Eyewash, Shower
Material
Brass
Color
Brass
Height
15 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP154DPDT
- Zoro #
- G0647258
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Height
- 15 in
- Width
- 15 in
- Compatible Inlet Pipe Size
- 1 1/4 in
- Depth
- 7 in
- Fits Chest Size
- Class 1, Division 1, Group B, C, D. UL Listed, Model SP154DPDT is a Flow Switch for use with the 9001 and 9001EXP Alarms
Details
- Item
- Flow Switch
- For Use With
- Alarm, Eyewash, Shower
- Material
- Brass
- Color
- Brass
- Compatible with Brand
- Haws
- Standards
- UL Listed
- Compatible Inlet Pipe Thread Type
- NPT
- Hazardous Location Rating
- Class I/Division 1
- Compatible Inlet Pipe Gender
- Female
- Features
- Class 1, Division 1, Group B, C, D. UL Listed, Model SP154DPDT is a Flow Switch for use with the 9001 and 9001EXP Alarms
- Voltage
- 120 V AC
- Compatible Mfr Part Number
- 9001, 9001EXP
- Accessory Type
- Flow Switch
- Shell Material
- Brass
- Wire Color
- Brass
- Compatible Product Type
- Alarm, Eyewash, Shower
Description
The HAWS - SP154DPDT is a flow switch accessory for use with alarm, eyewash, and shower system applications. It is compatible with Haws brand equipment, specifically fitting models 9001 and 9001EXP. The device provides electrical signaling at 120 V AC for water flow status indication (as specified for the model). It has a Class I/Division 1 hazardous location rating (per UL listing for the specified model). Made from brass with a brass finish, this flow switch constructed of brass for use in related fluid systems.
Key Features:
- Accessory Type: Flow Switch
- Compatible Inlet Pipe Size: 1 1/4 inch with female NPT threading
- Compatible Manufacturer Part Numbers: 9001, 9001EXP
- Material and Color: Brass
- Dimensional Measurements: 15 inches height, 15 inches width, 7 inches depth
- Voltage: 120 V AC operation
- Safety Ratings: UL Listed, Class I/Division 1 hazardous location rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.