This item is Discontinued.

Haws Haws R500 Stainless Steel Dutch Hoe R500

This item is Discontinued.

Haws

Haws R500 Stainless Steel Dutch Hoe (Discontinued)

Mfr # R500
Zoro # G304117258
UPC # 5035561010361
Country of Origin China
Category Garden Hoes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R500
Zoro #
G304117258
UPC #
5035561010361
Country of Origin
China

Description

Combining the finest Greenman tools designed with the exceptional heritage and quality of Haws since 1886, this range of garden tools represent a unique collaboration of both history and excellence. Trusted by gardeners for countless generations, the traditional designed tools draw on the pedigree of two of the finest gardening equipment manufactures in England, are produced overseas to exacting British standards. The beautifully crafted ash handles are tougher and more sustainable than tropical wood, resulting in less vibrations than fiberglass or metal. Longer handles on digging/cultivating tools are attached in the traditional way to the unique, extra-long lipped sockets with multiple rivets for superior strength. Add to this, the mirror-polished stainless steel heads and you have a stylist and highly functional tool range built to last. Happy gardening from Haws and Greenman!

Specifications
  • Dimensions: 2" H x 5" W x 68" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.