Heating Jacket, Nylon, Green, For Use With, Mfr. No. 7501
- Mfr # 7501BL
- Zoro # G5091409
product price:
$
1,872.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 7501
Material
Nylon
Color
Green
Standards
ANSI/ISEA Z358.1
Temp. Control
Protects Unit from Freezing to -30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7501BL
- Zoro #
- G5091409
- UPC #
- 611970346922
- Country of Origin
- United States
- Item
- Heating Jacket
- For Use With
- Mfr. No. 7501
- Material
- Nylon
- Color
- Green
- Standards
- ANSI/ISEA Z358.1
- Temp. Control
- Protects Unit from Freezing to -30 Degrees F
- Voltage
- 120 V AC
- Features
- Heated, Insulated Blanket Provides ANSI Compliant Tempered Potable Water in Operating Temperatures Down to -20 Degrees F (-30 Degrees C), Unit Will Stay Tempered in Non-Extreme Outdoor Conditions (Below 100 Degrees F (38 Degrees C))
- Amps
- 1.38 A
- Current
- 1.38 A
- Compatible Mfr Part Number
- 7501
- Accessory Type
- Insulated Blanket
- Shell Material
- Nylon
- Wire Color
- Green
- Compatible Product Type
- Mfr. No. 7501
- Traction Material
- Nylon
Dimensions
- Fits Chest Size
- Heated, Insulated Blanket Provides ANSI Compliant Tempered Potable Water in Operating Temperatures Down to -20 Degrees F (-30 Degrees C), Unit Will Stay Tempered in Non-Extreme Outdoor Conditions (Below 100 Degrees F (38 Degrees C))
Description
The HAWS - 7501BL is a heating jacket accessory. It consists of an insulated nylon blanket that electrically heats and insulates the unit when connected to 120 V AC to help retain the water temperature within the operating conditions described by the standard, supporting temperature retention within the specified operating temperature range. The accessory is rated for use in outdoor conditions where the ambient temperature is below 100°F (38°C), subject to proper installation and connection to the specified 120 V AC power source.
Key Features:
- Accessory type: Insulated Blanket (120 V AC)
- Electrical current draw: 1.38 A
- Voltage requirement: 120 V AC
- Material: Nylon
- Color: Green
- Temperature control: provides freeze protection for ambient temperatures down to -30°F (-30°C) (requires correct installation and operation at 120 V AC).
- Compatible with manufacturer part number 7501
- Conforms to ANSI/ISEA Z358.1 standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.