Eyewash and Shower Station, Stainless Steel Bowl, Includes AXION MSR Hydrodynamic Showerhead
- Mfr # 8300-8309
- Zoro # G7494663
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Height
94 in
Color
Green/Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 94 in
- Shower Spray Head Diameter
- 10 5/8 in
- Inlet Pipe Size
- 1 1/4 in
- Head Dia.
- 10 5/8 in
- Shower Handle Length
- 28 5/8 in
- Depth
- 25 in
- Bowl Diameter
- 11 in
- Outlet Pipe Size
- 1 1/4 in
- Mount Hole Diameter
- 3/8 in
- Electrical Cord Length
- Not Available
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes AXION(R) MSR Hydrodynamic Showerhead, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.