Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 93 1/4 in H, Plastic Bowl, Green/Yellow
- Mfr # 8320-8325
- Zoro # G8531241
product price:Â
$
976.99
/ea
Free Shipping & Returns
Key Features
Height
93 1/4 in
Color
Green/Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 93 1/4 in
- Shower Spray Head Diameter
- 10 5/8 in
- Inlet Pipe Size
- 1 1/4 in
- Head Dia.
- 10 5/8 in
- Shower Handle Length
- 27 7/8 in
- Depth
- 25 in
- Bowl Diameter
- 11 in
- Outlet Pipe Size
- 1 1/4 in
- Mount Hole Diameter
- 3/8 in
- Electrical Cord Length
- Not Available
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.