Shower Curtain, Tyvek, Yellow, For Use With, Shower, Shower with Eyewash
- Mfr # 9037
- Zoro # G0656769
product price:Â
$
983.99
/ea
Free Shipping & Returns
Key Features
For Use With
Shower, Shower with Eyewash
Material
Tyvek
Color
Yellow
Height
6 3/4 ft
Width
1 1/2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9037
- Zoro #
- G0656769
- UPC #
- -
- Country of Origin
- United States
- Item
- Shower Curtain
- For Use With
- Shower, Shower with Eyewash
- Material
- Tyvek
- Color
- Yellow
- Compatible with Brand
- Universal
- Includes
- Curtain Rod, Privacy Gown
- Accessory Type
- Privacy Curtain
- Shell Material
- Tyvek
- Wire Color
- Yellow
- Compatible Product Type
- Shower, Shower with Eyewash
Dimensions
- Height
- 6 3/4 ft
- Width
- 1 1/2 ft
- Depth
- 2 ft
Description
The HAWS - 9037 is a shower curtain accessory for use with specified shower and shower-with-eyewash unit configurations. is made from Tyvek material and is colored yellow for visibility. This product includes a curtain rod and a privacy gown (as listed in the product contents).
Key Features:
- Accessory Type: Privacy Curtain
- Color: Yellow
- Compatible with Brand: Universal
- For Use With: Shower, Shower with Eyewash
- Material: Tyvek
- Dimensions: 18 in wide x 24 in deep x 81 in high
- Includes Curtain Rod and Privacy Gown (as listed in the product contents)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.