Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 92 H, No Bowl Bowl, White
- Mfr # 8605WC
- Zoro # G4378936
product price:Â
$
11,428.99
/ea
Key Features
Height
92"
Color
White
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 92"
- Shower Spray Head Diameter
- 11 in
- Width
- 40 1/2 in
- Head Dia.
- 11 in
- Shower Handle Length
- 39 1/2 in
- Depth
- 38 1/2 in
- Mount Hole Diameter
- 1/2 in
- Outlet Pipe Size
- 3 in
- Electrical Cord Length
- Not Available
- Bowl Diameter
- No Bowl
- Length
- 40.5 in
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style No Bowl, Coverage Eyes and Face, Hazardous Location Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.