This item is Discontinued.

Hayes Hayes School Publishing H-Va608 Certificates Of Achievemnet-36/Pk 8-1/2 X 11 Inkjet/Laser H-VA608

This item is Discontinued.

Hayes

Hayes School Publishing H-Va608 Certificates Of Achievemnet-36/Pk 8-1/2 X 11 Inkjet/Laser (Discontinued)

Mfr # H-VA608
Zoro # G304125161
UPC # 734675200013
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-VA608
Zoro #
G304125161
UPC #
734675200013
Country of Origin
China

Description

Hayes's Diplomas Certificates and Awards are 8.5" x 11" in size with beautiful authentic designs printed in full color on high quality paper. Order now so you won't be disappointed later.
  • Grade Level: K 1 2 3 4 5 6 7 8 9 H.
  • Certificate reads: This Certifies That ________ has achieved the high standard of excellence in ______ and is awarded this Certificate of Achievement Given at _____ this _____ day of _____ year of ____.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews