This item is Discontinued.

Hayes Hayes School Publishing H-Va501 Certificates Kindergarten-36/Pk 8-1/2 X 11 H-VA501

This item is Discontinued.

Hayes

Hayes School Publishing H-Va501 Certificates Kindergarten-36/Pk 8-1/2 X 11 (Discontinued)

Mfr # H-VA501
Zoro # G004128219
UPC # 734675130037
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-VA501
Zoro #
G004128219
UPC #
734675130037
Country of Origin
United States

Description

Hayes's Diplomas Certificates and Awards are 8.5" x 11" in size with beautiful authentic designs printed in full color on high quality paper. Order now so you won't be disappointed later.
  • Grade Level: K.
  • Certificate reads: This Certifies That ________ has completed the Kindergarten course of study and is therefore entitled to this Kindergarten Certificate Given at _______ this ______ day of _______ year of ______.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews