Shop HAYWARD FLOW CONTROL
See all product information
Create Account
1-1/4" and 1-1/2", PVC, Screen
Mfr # YSX1015022
Zoro # G0478064
product price:Â
$
56.15
/ea
Key Features
Pipe Size
1-1/4" and 1-1/2"
Screen Material
PVC
Housing Material
PVC
Size
1 1/4 in 1 1/2 in
Screen Area
445.21 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YSX1015022
- Zoro #
- G0478064
- UPC #
- 610377203333
- Country of Origin
- United States
- Item
- Screen
- Screen Material
- PVC
- Housing Material
- PVC
- Screen Area
- 445.21 sq in
- Gasket Material
- Viton
- Mesh
- 1/32 in
- Standards
- ASTM D1784
- Includes Screen
- Screen Included
- Strainer Type
- Mesh
- Seal Material
- FPM
- Micron Rating
- 0.0625 in
- For Use With
- Y-Strainers
- Maximum Pressure at 100 deg F
- 125 psi
- Compatible Product Type
- Y Strainers
- Color
- Gray
- Pressure at 100F - Maximum
- 125 psi
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Micron Rating 0.0625 in, Diameter 1 7/8 in, Length 4 1/4 in, Screen Material PVC, Seal Material FPM, Maximum Pressure at 100 deg F 125 psi, Strainer Type Mesh, Includes Screen Screen Included, Color Gray, For Use With Y-Strainers, Screen Area 445.21 sq in, Standards ASTM D1784