Shop HAYWARD FLOW CONTROL

Y Strainer, 1" Pipe, socket, CPVC, 150 psi

  • Mfr # YS20100S

  • Zoro # G3455776


product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
socket
Screen Material
CPVC
Housing Material
CPVC
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YS20100S
Zoro #
G3455776
UPC #
610377169172
Country of Origin
United States

Dimensions

Pipe Size
1"
Width
2"
Height
4 5/8 in
Length
5 1/4 in
Mesh Size
0.0625 in
Port 2 Connection Size
1 in
Port 1 Connection Size
1 in
Port 3 Connection Size
1 in

Details

Item
Y Strainer
Connection Type
socket
Screen Material
CPVC
Housing Material
CPVC
Max. Pressure
150 psi
Mesh
1/32"
Screen Area
9.82 sq in
Gasket Material
FPM
Standards
ASTM D1784
Series
YS
Includes Screen
Screen Included
Maximum Pressure at 100 deg F
130 psi
Strainer Type
Mesh
Maximum Pressure
150 psi
Port 1 Connection Type
Socket
Port 2 Connection Type
Socket
Blow Off Port
1 in
Cv Flow Factor
9 gpm
Port 3 Connection Type
Socket
Seal Material
FPM
Pressure at 100F - Maximum
130 psi

Description

Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 130 psi, Length 5 1/4 in, Height 4 5/8 in, Blow Off Port 1 in, Screen Material CPVC, Perforated Screen Size Not Applicable, Mesh Size 0.0625 in, Housing Material CPVC, Cv Flow Factor 9 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 1 in, Port 1 Connection Type Socket, Port 2 Connection Size 1 in, Port 2 Connection Type Socket, Port 3 Connection Size 1 in, Port 3 Connection Type Socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.